Shop IN-SINK-ERATOR

Hot Water Dispenser, 0.67gal, 81/4 in Faucet

  • Mfr # H-250SN-SS

  • Zoro # G609899088


product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Includes
Hot Water Tank
Faucet Finish
Satin Nickel
Standards
ADA Compliant, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Dispenser Tank Material
Stainless Steel
Manufacturer Warranty Length
3 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-250SN-SS
Zoro #
G609899088
UPC #
050375027560
Country of Origin
China
Item
Hot Water Dispenser
Includes
Hot Water Tank
Faucet Finish
Satin Nickel
Standards
ADA Compliant, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Dispenser Tank Material
Stainless Steel
Faucet Actuation
Lever Handle
Minimum Operating Pressure
15 psi
Faucet Material
Metal
Minimum Hot Water Temperature
160 Degrees F
Power Consumption
750 W
Maximum Operating Pressure
80 psi
Maximum Hot Water Temperature
210 Degrees F
Temperature Adjustment
Adjustable
Includes Water Filter
Water Chiller Not Included
Faucet Style
Transitional
Market
Residential
Operating Voltage
115V
Dispenser Tank Capacity
0.67 gal
Thermostat Control Type
Snap Action
Preset Temperature
200 Degrees F
Full Load Current
6.5 A
Inlet Connection Type
Tube
Maximum Pressure
80 psi
Minimum Pressure
15 psi
Accessory Type
Hot Water Dispenser

Description

Hot Water Dispenser, Dispenser Depth 6 1/8 in, Dispenser Height 10 7/8 in, Dispenser Tank Capacity 0.67 gal, Dispenser Tank Material Stainless Steel, Dispenser Width 6 3/4 in, Faucet Actuation Lever Handle, Faucet Finish Satin Nickel, Faucet Height 8 1/4 in, Faucet Material Metal, Faucet Mount Hole Size 1 3/8 in, Faucet Style Transitional, Faucet Width 3 in, Full Load Current 6.5 A, Includes Hot Water Tank, Includes Water Filter Water Chiller Not Included, Inlet Connection Type Tube

Ratings & reviews