Tuscan Oil Rubbed Bronze Faucet - Hot Only
- Mfr # F-GN2215ORB
- Zoro # G112378568
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
5.25 in
Depth
5.25 in
Width
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-GN2215ORB
- Zoro #
- G112378568
- UPC #
- 50375009290
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 5.25 in
- Depth
- 5.25 in
- Width
- 5.25 in
Description
The InSinkErator instant hot water dispenser sits right at the edge of your sink, the perfect compliment to your faucet. It is ready to dispense near-boiling 200 Degrees F water instantly. The instant hot water dispenser improves efficiency and adds convenience for a variety of different tasks including preparing coffee or tea, blanching vegetables, making oatmeal, loosening baked foods, warming baby bottles and many other kitchen activities. So simple, so useful, once you use it, you'll love it instantly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.