Zoro Homepage

Insinkerator 4692836 Badger 0.75 HP Garbage Disposal

  • Mfr # 4692836

  • Zoro # G303890893


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4692836
Zoro #
G303890893
UPC #
050375008613
Country of Origin
United States

Details

Item
Trash Bags

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Quick lock sink mount
  • Space-saving compact design, reliable and functional
  • Easy installation and disposal replacement
Specifications
  • Horsepower: 3/4 hp
  • Type: Garbage Disposal
  • Motor Type: Induction Motor
  • Dishwasher Drain Connection: Yes
  • Finish: Stainless Steel
  • Country of Origin: United States
  • Weight: 17.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.