Zoro Homepage

Power Cord, 8-3/4" H, 5" W, 1-1/2" L, Black

  • Mfr # CRD-EZ

  • Zoro # G110777790


product price: $17.99
/ea

Key Features

Material
Plastic; Rubber; Stainless Steel
Finish
Black
Overall Length
1 1/2 in
Standards
UL Listed
Overall Height
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRD-EZ
Zoro #
G110777790
UPC #
050375027485
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 1/2 in
Overall Height
8 3/4 in
Cord Length
3 ft
Overall Width
5 in
Manufacturer Warranty Length
Limited

Details

Material
Plastic; Rubber; Stainless Steel
Finish
Black
Item
Power Cord
Standards
UL Listed
Color
Black
Product Type
Power Cord
Compatible with Brand
InSinkErator
Product Seriesl
EZ Connect
Compatible with Series
EZ Connect Advanced, EZ Connect Contractor, EZ Connect Power, EZ Connect Pro

Description

Power Cord, Standards UL Listed, Compatible with Series EZ Connect Advanced, EZ Connect Contractor, EZ Connect Power, EZ Connect Pro, Cord Length 3 ft, Manufacturer Warranty Length Limited, Overall Length 1 1/2 in, Compatible with Brand InSinkErator, Product Type Power Cord, Includes Not Applicable, Overall Width 5 in, Overall Height 8 3/4 in, Material Plastic; Rubber; Stainless Steel, Color Black, Finish Black, Overall Diameter Not Applicable, Product Seriesl EZ Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.