Power Cord Kit, Plastic, Cord 36" L
Mfr # CRD-00
Zoro # G6569619
product price: $18.55
/eaKey Features
For Use With
Waste Disposers
Special Information
Install Cord On ISE Disposer
Number of Bolt Holes
2
Amps AC
8.1 A
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRD-00
Zoro #
G6569619
UPC #
050375000365
Country of Origin
China
Dimensions
Cord Length (In.)
36 in
Cord Length
36 in
Details
For Use With
Waste Disposers
Special Information
Install Cord On ISE Disposer
Number of Bolt Holes
2
Item
Garbage Disposal Power Cord Kit
Amps AC
8.1 A
Standards
UL Listed
Material of Construction
Plastic
Type
Disposal
Includes
(2) Wire Connectors, Strain Relief Clamp
Voltage
120 V AC
Color/Finish
Black
Material
Plastic
Compatible with Brand
Insinkerator
Product Type
Power Cord Kit
Product Seriesl
No Series
Color
Black
Current
8.1 A
Description
Garbage Disposal Power Cord Kit, Number of Bolt Holes 2, Standards UL Listed, Voltage 120 V AC, Cord Length 36 in, Current 8.1 A, Compatible with Brand Insinkerator, Product Type Power Cord Kit, Material Plastic, Color Black, Product Seriesl No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.