Zoro Homepage

Replacement Filter for use in F-2000S Water Filtration System

  • Mfr # F-2000

  • Zoro # G712414857


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
2.25 in
Width
2.25 in
Overall Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-2000
Zoro #
G712414857
UPC #
50375018285
Country of Origin
Unknown

Dimensions

Length
2.25 in
Width
2.25 in
Overall Depth
2.25 in

Description

InSinkErator replacement filter cartridge plus 1-Pack keeps your water tasting clean by reducing particulates, chlorine taste and odor, lead, mercury, cysts, asbestos and other impurities. These filters are designed for exclusive use with InSinkErator water dispensing systems and feature a sanitary quick-change design to minimize contact with used filter material. The twist-and-lock design allows for quick-and-easy filter swaps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.