This item is Discontinued.

This item is Discontinued.
Showroom Collection Traditional 2010 Instant Hot-Faucet - Polished Nickel (Discontinued)
Mfr #
F-H2010PN
Zoro #
G416209865
UPC # 50375023142
Country of Origin China
Category Water Dispensers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F-H2010PN
Zoro #
G416209865
UPC #
50375023142
Country of Origin
China
Dimensions
Depth
4.31 in
Width
2.91 in
Details
Dispenser Color
Nickel
Includes
Handles, Valve
Material
Brass
Description
With its timeless grace, classic styling and delicate details, the Traditional 2010 serves as a sophisticated centerpiece to the active kitchen. A vase-shaped body, curvaceous neck, and ringed end piece provide a welcomed complement to any home environment. Pair it with main faucets that feature traditional design lines and finishes.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.