Zoro Homepage

Sink Top Switch Button - Oil Rubbed Bronze

  • Mfr # STC-ORB

  • Zoro # G812377625


product price: $36.89
/ea

Key Features

Overall Width (In.)
1.75 in
Overall Length (In.)
1.75 in
Overall Height (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC-ORB
Zoro #
G812377625
UPC #
50375009146
Country of Origin
Unknown

Dimensions

Overall Width (In.)
1.75 in
Overall Length (In.)
1.75 in
Overall Height (In.)
1.75 in

Description

Replacement SinkTop Switch push button. To change button color, pop the old decorative ring off the push button body, replace with the new push button, and push the sides of the new decorative ring until it locks with the push button body.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.