Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink Top Switch Button - Satin Nickel

  • Mfr # STC-SN

  • Zoro # G512378663


product price: $33.89
/ea

Key Features

Overall Height (In.)
1.75 in
Overall Width (In.)
1.75 in
Overall Length (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC-SN
Zoro #
G512378663
UPC #
50375004479
Country of Origin
Unknown

Dimensions

Overall Height (In.)
1.75 in
Overall Width (In.)
1.75 in
Overall Length (In.)
1.75 in

Description

Replacement SinkTop Switch push button. To change button color, pop the old decorative ring off the push button body, replace with the new push button, and push the sides of the new decorative ring until it locks with the push button body.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.