View Hot Water Dispenser With 2/3 Gallon Tank Chrome
Mfr # H-VIEWC-SS
Zoro # G012378675
product price: $640.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
6.75 in
Width
6.13 in
Depth
6.75 in
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-VIEWC-SS
Zoro #
G012378675
UPC #
50375008439
Country of Origin
Unknown
Dimensions
Length (In.)
6.75 in
Width
6.13 in
Depth
6.75 in
Details
Standards
UL Listed
Description
The InSinkErator instant hot water dispenser sits right at the edge of your sink, the perfect compliment to your faucet it is ready to dispense near-boiling 200 Degrees F water instantly the instant hot water dispenser improves efficiency and adds convenience for a variety of different tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.