Zoro Homepage

Water Chiller Tank

  • Mfr # CWT100

  • Zoro # G414599852


product price: $1,235.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Features
Adjustable Thermostat
Color/Finish
Silver
Standards
NSF/ANSI/CAN 61; NSF/ANSI 372
Width
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWT100
Zoro #
G414599852
UPC #
50375023739
Country of Origin
Unknown

Dimensions

Width
8.7 in
Depth
14.6 in

Details

Material
Stainless Steel
Features
Adjustable Thermostat
Color/Finish
Silver
Standards
NSF/ANSI/CAN 61; NSF/ANSI 372

Description

Water Chiller:Serve perfectly chilled drinking water instantly with the CWT100 Water Chiller from InSinkErator. Designed to fit under your kitchen sink and ready to dispense water cooled from the stainless steel tank as cool as 40 degreesF.*


  • • Compact size: 10.3" x 8.7" x 14.6"
  • • Adjustable thermostat to control refrigeration system
  • • Stainless steel storage tank and water connections
  • • Certified to NSF/ANSI/CAN 61 & NSF/ANSI 372
  • • We Come To You 3-year In-Home Limited Warranty
  • • Water temperature from faucet as cold as 40°F (when recorded in InSinkErator’s controlled environment).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.