Zoro Homepage
This item is Discontinued.
In Win 450W Mini Tower Case (Black) EFS052.CH450TB3

450W Mini Tower Case (Black) (Discontinued)

  • Mfr # EFS052.CH450TB3
  • Zoro # G6720604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFS052.CH450TB3
Zoro #
G6720604
UPC #
827955016715
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.8"
Width
6.7"
Depth
14.1"

Details

Color
Black
Product Type
Computer Case

Description

EFS052.CH450TB3 450W Mini Tower Case (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.