Zoro Homepage

In-Win 300 W Micro-ATX Desktop Case

  • Mfr # CK722.FF300TB3

  • Zoro # G013465879


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Fans Installed
1
Mounting
Desktop
Motherboard Supported
Micro ATX
Power Supply Wattage
300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK722.FF300TB3
Zoro #
G013465879
UPC #
4710474951369
Country of Origin
China

Dimensions

Installed Fan Size
3.15 in

Details

Item
Computer Case
Color
Black
Number of Fans Installed
1
Mounting
Desktop
Motherboard Supported
Micro ATX
Power Supply Wattage
300 W
Power Supply Installed
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.