Zoro Homepage

In-Win Desktop 300W 1-1-2 Bays USB 3.0 Micro ATX Slim Case, Black

  • Mfr # BL631.FF300TB3F

  • Zoro # G415690701


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Total Number of Audio Out Ports
1
Width
7.4 in
Total Number of USB Ports
4
Power Supply Installed
Yes
Number of Power Supplies Installed
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL631.FF300TB3F
Zoro #
G415690701
UPC #
827955030148
Country of Origin
China

Dimensions

Width
7.4 in
Height
13.6 in
Depth
16.4 in

Details

Total Number of Audio Out Ports
1
Total Number of USB Ports
4
Item
Computer Case
Power Supply Installed
Yes
Number of Power Supplies Installed
1
Front Audio Out
Yes
Number of Internal 2.5" Bays
1
Environmentally Friendly
Yes
Front Audio In
Yes
Color
Black
Form Factor
Ultra Small
Number of External 3.5" Bays
1
Number of Total Expansion Bays
5
Motherboard Supported
Micro ATX, Mini ITX
Front USB
Yes
Total Number of Audio In Ports
1
Number of Internal 3.5" Bays
2
Total Number of Expansion Slots
4
Number of External 5.25" Bays
1
Number of Power Supplies Supported
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.