Shop INA

Ball Thrust Bearing, Grooved, 11/16in Bore

  • Mfr # AKL.D4-HLA

  • Zoro # G2910433


product price: 
$
42.29
/ea

Key Features

Max. RPM
6,000 RPM
Dynamic Load Capacity (Lb.)
4,100 lb
Outside Dia. (In.)
1.344 in
Static Load Capacity (Lb.)
6,700 lb
Temp. Range (F)
-20 Degrees to +250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKL.D4-HLA
Zoro #
G2910433
UPC #
-
Country of Origin
India

Dimensions

Outside Dia. (In.)
1.344 in
Height (In.)
0.563 in
Bore Dia. (In.)
0.688 in
Overall Width
0.563 in
Outside Diameter
1 11/32 in
Bore Diameter
11/16 in

Details

Max. RPM
6,000 RPM
Dynamic Load Capacity (Lb.)
4,100 lb
Static Load Capacity (Lb.)
6,700 lb
Temp. Range (F)
-20 Degrees to +250 Degrees F
Cage Material
Steel
Type
Banded Ball
Lubrication
Oil
Direction
Axial
Item
Thrust Ball Bearing
Ball Material
Steel
Lubrication Openings
Lubrication Hole
Minimum Temperature
-20 Degrees F
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Washer Material Grade
100Cr6
Static Axial Load Capacity
6,700 lbf
Application
Industrial
Bearing Industry Number
D4
Dynamic Axial Load Capacity
4,100 lbf
Ball Material Grade
100Cr6
Closure
Open
Cage Material Grade
Sheet Steel
Lubricant Material
Oil
Housing Washer Bore
0.719 in
Thrust Bearing Type
Banded Ball Thrust Bearing
Washer Material
Steel
Maximum Speed
6,000 RPM
Race Form
Grooved
Industry Number
D4

Description

Thrust Ball Bearing, Ball Material Steel, Bearing Industry Number D4, Bore Diameter 11/16 in, Cage Material Steel, Closure Open, Housing Washer Bore 0.719 in, Lubricant Material Oil, Maximum Speed 6,000 RPM, Outside Diameter 1 11/32 in, Overall Width 0.563 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Application Industrial, Ball Material Grade 100Cr6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.