Bearing-Cam Follower LR5307-2HRS-TVH-XL
- Mfr # LR5307-2HRS-TVH-XL
- Zoro # G321893050
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Rolling Element Rows
2
Roller Diameter
90 mm
Closure
Sealed
Roller Type
Crowned
Bore Diameter
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR5307-2HRS-TVH-XL
- Zoro #
- G321893050
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Roller Diameter
- 90 mm
- Bore Diameter
- 35 mm
- Roller Width
- 34.9 mm
Details
- Item
- Cam Follower
- Rolling Element Rows
- 2
- Closure
- Sealed
- Roller Type
- Crowned
- Roller Style
- Yoke
- Bearing Type
- Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.