Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Bearing, Bore Dia. 30 mm

  • Mfr # NKIB5906-XL

  • Zoro # G3449722


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
30 mm
Outside Dia. (mm)
47 mm
Width (mm)
25 mm
Needle Bearing Outside Dia. (mm)
47 mm
Ball Bearing Outside Dia. (mm)
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKIB5906-XL
Zoro #
G3449722
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia. (mm)
30 mm
Outside Dia. (mm)
47 mm
Width (mm)
25 mm
Needle Bearing Outside Dia. (mm)
47 mm
Ball Bearing Outside Dia. (mm)
47 mm
Needle Bearing Outside Diameter
47 mm
Overall Width
25 mm
Bore Diameter
30 mm
Axial Bearing Outside Diameter
47 mm

Details

Max. RPM
12,700 RPM
Type
Needle Roller/Angular contact
Item
Combination Bearing
Dynamic Load Capacity (N)
5,900 N
Static Radial Load (N)
11,200 N
Dynamic Radial Load (N)
5,900 N
Temp. Range (F)
-5 Degrees - +250 Degrees F
Static Load Capacity (N)
11,200 N
Cage Material
Plastic
Dynamic Axial Load (N)
5,900 N
Static Axial Load (N)
11,200 N
Bearing Industry Number
NKIB5906
Dynamic Radial Load Capacity
28,500 N
Maximum Temperature
120 Degrees C
Ring Material
Steel
Minimum Temperature
-30 Degrees C
Static Axial Load Capacity
11,200 N
System of Measurement
Metric
Static Radial Load Capacity
35,500 N
Dynamic Axial Load Capacity
5,900 N
Maximum Speed
12,700 RPM

Description

Combination Bearing, Axial Bearing Outside Diameter 47 mm, Bearing Industry Number NKIB5906, Bore Diameter 30 mm, Cage Material Plastic, Maximum Speed 12,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Outside Diameter 47 mm, Overall Width 25 mm, Ring Material Steel, System of Measurement Metric, Dynamic Axial Load Capacity 5,900 N, Dynamic Radial Load Capacity 28,500 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.