Shop INA
See all product information
Create Account
ComboBrg, NKX15, 15mm, 23mm, Steel
- Mfr # NKX15-Z-XL
- Zoro # G2654827
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
15 mm
Outside Dia. (mm)
29.2 mm
Width (mm)
23 mm
Needle Bearing Outside Dia. (mm)
24 mm
Ball Bearing Outside Dia. (mm)
28.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKX15-Z-XL
- Zoro #
- G2654827
- UPC #
- -
- Country of Origin
- Slovakia
- Max. RPM
- 9,200 RPM
- Type
- Needle Roller/Axial Deep Groove
- Static Radial Load (N)
- 12,700 N
- Item
- Combination Bearing
- Static Load Capacity (N)
- 12,700 N
- Static Axial Load (N)
- 16,800 N
- Cage Material
- Plastic
- Dynamic Radial Load (N)
- 12,100 N
- Dynamic Load Capacity (N)
- 12,100 N
- Temp. Range (F)
- -5 Degrees to 250 Degrees F
- Dynamic Axial Load (N)
- 10,500 N
- Dynamic Axial Load Capacity
- 10,500 N
- Static Radial Load Capacity
- 12,700 N
- Bearing Industry Number
- NKX15
- Ring Material
- Steel
- Dynamic Radial Load Capacity
- 12,100 N
- Minimum Temperature
- -22 Degrees F
- System of Measurement
- Metric
- Lubricant Material
- Grease
- Maximum Temperature
- 248 Degrees F
- Maximum Speed
- 9,200 RPM
- Static Axial Load Capacity
- 16,800 N
- Axial Bearing Type
- Needle Roller/Thrust Ball Bearing
- Industry Number
- NKX15
Dimensions
- Bore Dia. (mm)
- 15 mm
- Outside Dia. (mm)
- 29.2 mm
- Width (mm)
- 23 mm
- Needle Bearing Outside Dia. (mm)
- 24 mm
- Ball Bearing Outside Dia. (mm)
- 28.1 mm
- Axial Bearing Outside Diameter
- 28.1 mm
- Needle Bearing Outside Diameter
- 24 mm
- Bore Diameter
- 15 mm
- Overall Width
- 23 mm
Description
Combination Bearing, Axial Bearing Outside Diameter 28.1 mm, Bearing Industry Number NKX15, Bore Diameter 15 mm, Cage Material Plastic, Lubricant Material Grease, Maximum Speed 9,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Outside Diameter 24 mm, Overall Width 23 mm, Ring Material Steel, System of Measurement Metric, Dynamic Axial Load Capacity 10,500 N, Dynamic Radial Load Capacity 12,100 N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.