Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical BRG, Double Row, Bore 20mm

  • Mfr # SL045004-PP

  • Zoro # G3148144


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
20 mm
Outside Dia.
42 mm
Width
30 mm
Roller Material
Steel
Static Load Capacity (Lb.)
49,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL045004-PP
Zoro #
G3148144
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Width
30 mm
Overall Width
30 mm
Outside Diameter
42 mm
Bore Diameter
20 mm

Details

Roller Material
Steel
Static Load Capacity (Lb.)
49,000 lb
Lubrication
Grease
Temp. Range (F)
-5 Degrees to 180 Degrees F
Item
Cylindrical Roller Bearing
Type
Double Row Sealed
Dynamic Load Capacity (Lb.)
40,500 lb
Full Complement
Yes
Retaining Ring Groove
Yes
Static Radial Load Capacity
51,000 N
Number of Rows
Two
Roller Material Grade
52100
Dynamic Radial Load Capacity
41,500 N
System of Measurement
Metric
Includes Retaining Ring
Yes
Bore Type
Cylindrical
Closure
Double Sealed
Maximum Temperature
80 Degrees C
Ring Material
Steel
Bearing Industry Number
SL045004-PP
Lubricant Material
Grease
Minimum Temperature
-30 Degrees C

Description

Cylindrical Roller Bearing, Bearing Industry Number SL045004-PP, Bore Diameter 20 mm, Bore Type Cylindrical, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 80 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows Two, Outside Diameter 42 mm, Overall Width 30 mm, Ring Material Steel, Roller Material Steel, System of Measurement Metric, Dynamic Radial Load Capacity 41,500 N, Full Complement Yes, Includes Retaining Ring Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.