Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical BRG, Double Row, Bore 25mm

  • Mfr # SL045005-PP

  • Zoro # G1293756


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
25 mm
Outside Dia.
47 mm
Width
30 mm
Roller Material
Steel
Static Load Capacity (Lb.)
58,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL045005-PP
Zoro #
G1293756
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
25 mm
Outside Dia.
47 mm
Width
30 mm
Overall Width
30 mm
Bore Diameter
25 mm
Outside Diameter
47 mm

Details

Roller Material
Steel
Static Load Capacity (Lb.)
58,000 lb
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
44,500 lb
Temp. Range (F)
-5 Degrees to 180 Degrees F
Lubrication
Grease
Type
Double Row Sealed
Ring Material
Steel
Roller Material Grade
52100
Bore Type
Cylindrical
Dynamic Radial Load Capacity
46,000 N
Bearing Industry Number
SL045005-PP
Lubricant Material
Grease
Retaining Ring Groove
Yes
Full Complement
Yes
System of Measurement
Metric
Number of Rows
Two
Maximum Temperature
80 Degrees C
Minimum Temperature
-30 Degrees C
Static Radial Load Capacity
60,000 N
Includes Retaining Ring
Yes
Closure
Double Sealed

Description

Cylindrical Roller Bearing, Bearing Industry Number SL045005-PP, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 80 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows Two, Outside Diameter 47 mm, Overall Width 30 mm, Ring Material Steel, Roller Material Steel, System of Measurement Metric, Dynamic Radial Load Capacity 46,000 N, Full Complement Yes, Includes Retaining Ring Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.