Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical BRG, Double Row, Bore 30mm

  • Mfr # SL045006-PP

  • Zoro # G2868625


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
30 mm
Outside Dia.
55 mm
Width
34 mm
Roller Material
Steel
Static Load Capacity (Lb.)
67,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL045006-PP
Zoro #
G2868625
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
30 mm
Outside Dia.
55 mm
Width
34 mm
Overall Width
34 mm
Bore Diameter
30 mm
Outside Diameter
55 mm

Details

Roller Material
Steel
Static Load Capacity (Lb.)
67,000 lb
Temp. Range (F)
-5 Degrees to 180 Degrees F
Lubrication
Grease
Dynamic Load Capacity (Lb.)
50,000 lb
Type
Double Row Sealed
Item
Cylindrical Roller Bearing
Includes Retaining Ring
Yes
Maximum Temperature
80 Degrees C
Minimum Temperature
-30 Degrees C
Roller Material Grade
52100
Bore Type
Cylindrical
Dynamic Radial Load Capacity
50,000 N
System of Measurement
Metric
Ring Material
Steel
Closure
Double Sealed
Number of Rows
Two
Bearing Industry Number
SL045006-PP
Full Complement
Yes
Lubricant Material
Grease
Retaining Ring Groove
Yes
Static Radial Load Capacity
67,000 N

Description

Cylindrical Roller Bearing, Bearing Industry Number SL045006-PP, Bore Diameter 30 mm, Bore Type Cylindrical, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 80 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows Two, Outside Diameter 55 mm, Overall Width 34 mm, Ring Material Steel, Roller Material Steel, System of Measurement Metric, Dynamic Radial Load Capacity 50,000 N, Full Complement Yes, Includes Retaining Ring Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.