Zoro Homepage
This item is Discontinued.
Ina Cylindrical BRG, Double Row, Bore 40mm SL045008-PP

Cylindrical BRG, Double Row, Bore 40mm (Discontinued)

  • Mfr # SL045008-PP
  • Zoro # G1721027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL045008-PP
Zoro #
G1721027
UPC #
751570081103
Country of Origin
Slovakia

Dimensions

Bore Dia.
40 mm
Outside Dia.
68 mm
Width
38 mm
Overall Width
38 mm
Outside Diameter
68 mm
Bore Diameter
40 mm

Details

Roller Material
52100 Steel
Static Load Capacity (Lb.)
103,000 lb
Temp. Range (F)
-5 Degrees to 180 Degrees F
Type
Double Row Sealed
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
76,000 lb
Lubrication
Grease
Brand & Part Number for Bearing Industry Number
INA SL045008-PP
Bearing Industry Number
SL045008-PP
Lubricant Material
Grease

Description

Cylindrical Roller Bearing, Bearing Industry Number SL045008-PP, Bore Diameter 40 mm, Lubricant Material Grease, Outside Diameter 68 mm, Overall Width 38 mm, Roller Material 52100 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.