Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 20mm Bore

  • Mfr # PCJTY20-XL-N

  • Zoro # G0114613


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
20 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCJTY20-XL-N
Zoro #
G0114613
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
20 mm
Bolt Size
M10
Overall Height
112 mm
Dimension D
20 mm
Dimension J
90 mm
Dimension L
61 mm
Dimension N
11.5 mm
Overall Width
37 mm
Dimension A
28 mm
Dimension B
25 mm
Overall Length
61 mm
Dimension H
112 mm
Mount Hole Size
11.5 mm
Mounting Bolt Size
M10
Mount Hole Center-to-Center Length
90 mm
Bore Diameter
20 mm
Flange Thickness
10 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
90 mm
Series
PCJTY
Housing Material
Cast Iron
Locking Type
Set Screw
Standards
GTB14 DIN1680-2
Item
2 Bolt Flange Bearing
Finish
Painted
Includes
TEXT
Temp. Range
-20 Degrees to 120 Degrees F
Dynamic Load Capacity
13,600 N
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Static Load Capacity
6,600 N
Included Bearing
Radial Insert Ball
Housing Material Finish
Painted
Bore Type
Cylindrical
Load Direction
Radial
Rolling Element Rows
1
Seal Material
Nitrile Rubber
Static Radial Load Capacity
6,600 N
System of Measurement
Metric
Number of Mount Holes
2
Bearing Material Grade
100Cr6
Minimum Temperature
-30 Degrees C
Lubrication Openings
Threaded Lubrication Hole
Housing Type
Rhombus
Maximum Temperature
50 Degrees C
Split Housing
Not Split
Self Lubricating Bearing
No
Lubricant Material
Lithium Complex Grease
Closure
Double Sealed
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 112 mm, Overall Length 61 mm, Overall Width 37 mm, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.