Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 35mm Bore

  • Mfr # FLCTE35-XL

  • Zoro # G6427206


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
35 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLCTE35-XL
Zoro #
G6427206
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
35 mm
Bolt Size
M10
Overall Height
126 mm
Overall Width
42 mm
Dimension N
11.5 mm
Dimension L
94 mm
Overall Length
94 mm
Dimension D
35 mm
Dimension H
126 mm
Dimension J
100 mm
Mounting Bolt Size
M10
Flange Thickness
22 mm
Mount Hole Center-to-Center Length
100 mm
Bore Diameter
35 mm
Mount Hole Size
11.5 mm

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 126 mm, Overall Length 94 mm, Overall Width 42 mm, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.