Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 40mm Bore

  • Mfr # GLCTE40-XL

  • Zoro # G7128511


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
40 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCTE40-XL
Zoro #
G7128511
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
40 mm
Bolt Size
M12
Overall Height
100 mm
Dimension H
150 mm
Dimension J
119 mm
Overall Width
46.3 mm
Dimension D
40 mm
Dimension L
100 mm
Overall Length
150 mm
Dimension N
14 mm
Mount Hole Center-to-Center Length
119 mm
Bore Diameter
40 mm
Mounting Bolt Size
M12
Flange Thickness
24 mm
Mount Hole Size
14 mm

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 100 mm, Overall Length 150 mm, Overall Width 46.3 mm, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.