Flange Bearing, 2-Bolt, Ball, 50mm Bore

  • Mfr # RCJT50-XL-N-I

  • Zoro # G7249733


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Series
RCJT
Bolt Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJT50-XL-N-I
Zoro #
G7249733
UPC #
-
Country of Origin
Slovakia

Dimensions

Bolt Size
M16
Overall Height
116 mm
Dimension L
116 mm
Dimension D
50 mm
Dimension N
18 mm
Overall Width
66.2 mm
Dimension J
157 mm
Overall Length
190 mm
Dimension A
39 mm
Dimension H
190 mm
Mount Hole Center-to-Center Length
157 mm
Mounting Bolt Size
M16
Flange Thickness
13 mm
Mount Hole Size
18 mm
Bore Diameter
50 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Series
RCJT
Finish
Painted
Includes
TEXT
Temp. Range
-20 Degrees to 120 Degrees F
Housing Material
Cast Iron
Static Load Capacity
23,200 N
Dynamic Load Capacity
37,500 N
Item
2 Bolt Flange Bearing
Standards
GTB14 DIN1680-2
Self Lubricating Bearing
No
System of Measurement
Metric
Included Bearing
Radial Insert Ball
Maximum Temperature
50 Degrees C
Lubricant Material
Lithium Complex Grease
Housing Material Finish
Painted
Bearing Material Grade
100Cr6
Seal Material
Nitrile Rubber
Rolling Element Rows
1
Minimum Temperature
-30 Degrees C
Load Direction
Radial
Housing Type
Rhombus
Number of Mount Holes
2
Lubrication Openings
Threaded Lubrication Hole
Bore Type
Cylindrical
Split Housing
Not Split
Seal Type
Triple Ply Shroud Seal
Static Radial Load Capacity
23,200 N
Closure
Double Sealed
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 116 mm, Overall Length 190 mm, Overall Width 66.2 mm, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.