Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 50mm Bore

  • Mfr # RCJTZ50-XL

  • Zoro # G0114981


product price: $452.69
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
50 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJTZ50-XL
Zoro #
G0114981
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
50 mm
Bolt Size
M12
Overall Height
116 mm
Dimension H
190 mm
Overall Width
62.2 mm
Dimension D
50 mm
Dimension L
116 mm
Dimension N
14 mm
Dimension A
35 mm
Dimension J
157 mm
Overall Length
190 mm
Flange Thickness
13 mm
Mount Hole Center-to-Center Length
157 mm
Bore Diameter
50 mm
Mount Hole Size
14 mm
Mounting Bolt Size
M12

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
157 mm
Series
RCJTZ
Temp. Range
-20 Degrees to 120 Degrees F
Includes
TEXT
Finish
Painted
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Dynamic Load Capacity
35,000 N
Housing Material
Cast Iron
Static Load Capacity
23,200 N
Standards
GTB14 DIN1680-2
Item
2 Bolt Flange Bearing
Locking Type
Eccentric Locking Collar
Lubricant Material
Lithium Complex Grease
Seal Material
Nitrile Rubber
Seal Type
Triple Ply Shroud Seal
Housing Type
Rhombus
Housing Material Finish
Painted
Bearing Material Grade
100Cr6
Load Direction
Radial
System of Measurement
Metric
Maximum Temperature
50 Degrees C
Rolling Element Rows
1
Static Radial Load Capacity
23,200 N
Split Housing
Not Split
Self Lubricating Bearing
No
Bore Type
Cylindrical
Lubrication Openings
Threaded Lubrication Hole
Closure
Double Sealed
Included Bearing
Radial Insert Ball
Minimum Temperature
-30 Degrees C
Number of Mount Holes
2
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 116 mm, Overall Length 190 mm, Overall Width 62.2 mm, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.