Zoro Homepage
This item is Discontinued.
Ina Flange Bearing, 2-Bolt, Ball, 60mm Bore PCJTY60-N

Flange Bearing, 2-Bolt, Ball, 60mm Bore (Discontinued)

  • Mfr # PCJTY60-N
  • Zoro # G0114552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCJTY60-N
Zoro #
G0114552
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
60 mm
Bolt Size
M16
Overall Height
238 mm
Overall Length
43 mm
Dimension D
60 mm
Dimension N
18 mm
Dimension A
46 mm
Overall Width
68 mm
Dimension H
238 mm
Dimension J
202 mm
Dimension B
47 mm
Dimension L
138 mm
Bolt Circle Diameter
16 mm
Bore Diameter
60 mm
Mount Hole Center-to-Center Height
202 mm

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 60 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Mount Hole Center-to-Center Height 202 mm, Overall Height 238 mm, Overall Length 43 mm, Overall Width 68 mm, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.