Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 45mm Bore

  • Mfr # PMEY45-XL

  • Zoro # G7124652


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
45 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMEY45-XL
Zoro #
G7124652
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
45 mm
Bolt Size
M12
Overall Height
155 mm
Dimension N
14 mm
Overall Width
28.5 mm
Dimension D
45 mm
Dimension B
41.5 mm
Dimension J
130 mm
Dimension H
155 mm
Dimension A
25 mm
Dimension S
2 mm
Overall Length
155 mm
Flange Thickness
12 mm
Bolt Circle Diameter
130 mm
Mount Hole Size
14 mm
Mounting Bolt Size
M12
Bore Diameter
45 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
91.9 mm
Series
PMEY
Temp. Range
-20 Degrees to 120 Degrees F
Dynamic Load Capacity
32,500 N
Includes
TEXT
Item
4 Bolt Flange Bearing
Finish
Painted
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Housing Material
Cast Iron
Static Load Capacity
20,400 N
Standards
GTB14 DIN1680-2
Locking Type
Set Screw
Rolling Element Rows
1
Housing Material Finish
Painted
Bearing Material Grade
100Cr6
Split Housing
Not Split
Housing Type
Circular
Seal Material
Nitrile Rubber
Closure
Double Sealed
Static Radial Load Capacity
20,400 N
Number of Mount Holes
4
Maximum Temperature
50 Degrees C
System of Measurement
Metric
Self Lubricating Bearing
No
Lubricant Material
Lithium Complex Grease
Load Direction
Radial
Minimum Temperature
-30 Degrees C
Bore Type
Cylindrical
Lubrication Openings
Threaded Lubrication Hole
Included Bearing
Radial Insert Ball
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 4, Overall Height 155 mm, Overall Length 155 mm, Overall Width 28.5 mm, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.