Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 70mm Bore

  • Mfr # RCJ70-XL-I

  • Zoro # G6549243


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
70 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJ70-XL-I
Zoro #
G6549243
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
70 mm
Bolt Size
M16
Overall Height
188 mm
Overall Width
82.5 mm
Dimension J
150 mm
Dimension D
70 mm
Dimension N
18 mm
Dimension L
188 mm
Dimension A
52 mm
Overall Length
188 mm
Mount Hole Center-to-Center Length
150 mm
Mounting Bolt Size
M16
Bore Diameter
70 mm
Mount Hole Size
18 mm
Flange Thickness
18 mm
Mount Hole Center-to-Center Height
150 mm

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 70 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Mount Hole Center-to-Center Height 150 mm, Number of Mount Holes 4, Overall Height 188 mm, Overall Length 188 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.