Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 80mm Bore

  • Mfr # RCJ80-XL-I

  • Zoro # G6607781


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
80 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJ80-XL-I
Zoro #
G6607781
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
80 mm
Bolt Size
M20
Overall Height
197 mm
Dimension N
23 mm
Dimension J
153 mm
Dimension D
80 mm
Overall Length
197 mm
Dimension L
197 mm
Overall Width
88.9 mm
Dimension A
55.8 mm
Flange Thickness
20 mm
Bore Diameter
80 mm
Mounting Bolt Size
M20
Mount Hole Center-to-Center Length
153 mm
Mount Hole Size
23 mm
Mount Hole Center-to-Center Height
153 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
153 mm
Series
RCJ
Finish
Painted
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Standards
GTB14 DIN1680-2
Housing Material
Cast Iron
Locking Type
Eccentric Locking Collar
Includes
TEXT
Static Load Capacity
54,000 N
Dynamic Load Capacity
76,000 N
Item
4 Bolt Flange Bearing
Temp. Range
-20 Degrees to 120 Degrees F
Bearing Material Grade
100Cr6
Included Bearing
Radial Insert Ball
Closure
Double Sealed
Housing Material Finish
Painted
Seal Material
Nitrile Rubber
Seal Type
Shroud Seal
Self Lubricating Bearing
No
System of Measurement
Metric
Minimum Temperature
-30 Degrees C
Housing Type
Square
Lubrication Openings
Threaded Lubrication Hole
Load Direction
Radial
Split Housing
Not Split
Rolling Element Rows
1
Bore Type
Cylindrical
Maximum Temperature
50 Degrees C
Lubricant Material
Lithium Complex Grease
Static Radial Load Capacity
54,000 N
Number of Mount Holes
4
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 80 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Mount Hole Center-to-Center Height 153 mm, Number of Mount Holes 4, Overall Height 197 mm, Overall Length 197 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.