Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Thrust Bearing, Bore 1.125 In

  • Mfr # TC1828

  • Zoro # G0836753


product price: $7.39
/ea

Key Features

Type
Needle Roller
Bore Dia. (In.)
1.125 in
Outside Dia. (In.)
1.75 in
Height (In.)
0.078 in
Dynamic Load Capacity (Lb.)
3,850 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC1828
Zoro #
G0836753
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.125 in
Outside Dia. (In.)
1.75 in
Height (In.)
0.078 in
Outside Diameter
1 3/4 in
Overall Width
0.078 in
Bore Diameter
1 1/8 in

Details

Type
Needle Roller
Dynamic Load Capacity (Lb.)
3,850 lb
Static Load Capacity (Lb.)
16,300 lb
Max. RPM
6,500 RPM
Cage Material
Alloy Steel
Temp. Range (F)
-5 Degrees to +250 Degrees F
Lubrication
Oil
Direction
Axial
Item
Needle Roller Thrust Bearing
Dynamic Axial Load Capacity
3,840 lbf
Roller Material Grade
100Cr6
Lubricant Material
Oil
Minimum Temperature
-5 Degrees F
Maximum Speed
6,500 RPM
Static Axial Load Capacity
16,400 lbf
Compatible Washer
TRA-1828, TRB-1828, TRC-1828, TRD-1828
Maximum Temperature
250 Degrees F
Bearing Industry Number
1828
Thrust Bearing Type
Axial Needle Roller Bearings
Bearing Design
NTA, TC
Standards
ABMA 21.2-1988
Roller Material
Alloy Steel
System of Measurement
Inch

Description

Needle Roller Thrust Bearing, Bearing Industry Number 1828, Bearing Design NTA, TC, Bore Diameter 1 1/8 in, Cage Material Alloy Steel, Compatible Washer TRA-1828, TRB-1828, TRC-1828, TRD-1828, Lubricant Material Oil, Maximum Speed 6,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 3/4 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Axial Needle Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.