Zoro Homepage

Needle Thrust Roller Bearing, Bore 15mm

  • Mfr # AXK1528

  • Zoro # G2424484


product price: $9.29
/ea

Key Features

Type
Needle Roller
Bore Dia. (mm)
15 mm
Outside Dia. (mm)
28 mm
Max. RPM
13,000 RPM
Cage Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXK1528
Zoro #
G2424484
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (mm)
15 mm
Outside Dia. (mm)
28 mm
Height (mm)
2 mm
Overall Width
2 mm
Outside Diameter
28 mm
Bore Diameter
15 mm

Details

Type
Needle Roller
Max. RPM
13,000 RPM
Cage Material
Alloy Steel
Item
Needle Roller Thrust Bearing
Direction
Axial
Static Load Capacity (N)
36,000 N
Dynamic Load Capacity (N)
11,300 N
Temp. Range (F)
-5 Degrees to +250 Degrees F
Lubrication
Oil
Compatible Washer
AS1528
Dynamic Axial Load Capacity
11,300 N
System of Measurement
Metric
Maximum Speed
13,000 RPM
Static Axial Load Capacity
36,000 N
Bearing Design
AXK
Thrust Bearing Type
Thrust Needle Roller and Cage Assembly
Roller Material Grade
100Cr6
Bearing Industry Number
1528
Maximum Temperature
120 Degrees C
Roller Material
Alloy Steel
Minimum Temperature
-20 Degrees C
Lubricant Material
Oil

Description

Needle Roller Thrust Bearing, Bearing Industry Number 1528, Bearing Design AXK, Bore Diameter 15 mm, Cage Material Alloy Steel, Compatible Washer AS1528, Lubricant Material Oil, Maximum Speed 13,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 28 mm, Overall Width 2 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Thrust Needle Roller and Cage Assembly, Dynamic Axial Load Capacity 11,300 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.