Zoro Homepage

Needle Thrust Roller Bearing, Bore 35mm

  • Mfr # AXK3552

  • Zoro # G0912326


product price: $17.49
/ea

Key Features

Type
Needle Roller
Bore Dia. (mm)
35 mm
Outside Dia. (mm)
52 mm
Max. RPM
6,500 RPM
Height (mm)
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXK3552
Zoro #
G0912326
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
52 mm
Height (mm)
2 mm
Overall Width
2 mm
Bore Diameter
35 mm
Outside Diameter
52 mm

Details

Type
Needle Roller
Max. RPM
6,500 RPM
Item
Needle Roller Thrust Bearing
Lubrication
Oil
Direction
Axial
Temp. Range (F)
-5 Degrees to +250 Degrees F
Cage Material
Alloy Steel
Static Load Capacity (N)
81,000 N
Dynamic Load Capacity (N)
17,800 N
Minimum Temperature
-20 Degrees C
Maximum Temperature
120 Degrees C
Dynamic Axial Load Capacity
17,800 N
Compatible Washer
AS3552
Bearing Industry Number
3552
Roller Material Grade
100Cr6
System of Measurement
Metric
Static Axial Load Capacity
81,000 N
Roller Material
Alloy Steel
Bearing Design
AXK
Thrust Bearing Type
Thrust Needle Roller and Cage Assembly
Maximum Speed
6,500 RPM
Lubricant Material
Oil

Description

Needle Roller Thrust Bearing, Bearing Industry Number 3552, Bearing Design AXK, Bore Diameter 35 mm, Cage Material Alloy Steel, Compatible Washer AS3552, Lubricant Material Oil, Maximum Speed 6,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 52 mm, Overall Width 2 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Thrust Needle Roller and Cage Assembly, Dynamic Axial Load Capacity 17,800 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.