Zoro Homepage

Pillow Block Bearing, Ball, 20mm Bore

  • Mfr # PASE20-XL-N

  • Zoro # G7105725


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Insert Ball
Bore Dia.
20 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PASE20-XL-N
Zoro #
G7105725
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
20 mm
Overall Width
31 mm
Overall Height
64 mm
Dimension H1
14.5 mm
Bolt Size
M10
Dimension J
97 mm
Dimension H2
64 mm
Dimension L
130 mm
Overall Length
130 mm
Dimension A
32 mm
Dimension D
20 mm
Dimension H
33.3 mm
Dimension N
11 mm
Bore Diameter
20 mm
Mount Hole Center-to-Center Width
97.5 mm
Center Height
33.3 mm
Base Width
32 mm
Mounting Bolt Size
M10
Base Height
14.5 mm

Details

Bearing Insert Type
Radial Insert Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
97 mm
Mounting Surface to Shaft Center
33.3 mm
Series
PASE
Number of Bolts
2
Locking Type
Eccentric Locking Collar
Dynamic Load Capacity
12,800 N
Static Load Capacity
6,600 N
Includes
C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Finish
Painted
Item
Pillow Block Bearing
Standards
GTB14 DIN1680-2
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 120 Degrees F
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Maximum Temperature
120 Degrees C
Housing Material Finish
Painted
Static Radial Load Capacity
6 kN
Dynamic Radial Load Capacity
13 kN
Lubricant Material
FAG Arcanol-MULTI2/NLGI #2 Equivalent
Bearing Material Grade
52100
System of Measurement
Metric
Split Housing
Not Split
Seal Type
Lip Seal
Dynamic Axial Load Capacity
12,800 N
Minimum Temperature
-20 Degrees C
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 14.5 mm, Base Width 32 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 97.5 mm, Overall Height 64 mm, Overall Length 130 mm, Overall Width 31 mm, Seal Type Lip Seal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.