Zoro Homepage

Pillow Block Bearing, Ball, 20mm Bore

  • Mfr # PSHE20-XL-N

  • Zoro # G0114805


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Insert Ball
Bore Dia.
20 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSHE20-XL-N
Zoro #
G0114805
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
20 mm
Dimension J
50.8 mm
Dimension S
23.5 mm
Dimension D
20 mm
Overall Length
65 mm
Overall Width
32 mm
Overall Height
64 mm
Dimension H2
64 mm
Dimension A
32 mm
Dimension H
33.3 mm
Bolt Size
M8
Dimension L
65 mm
Base Width
32 mm
Mounting Bolt Size
M8
Bore Diameter
20 mm
Mount Hole Center-to-Center Width
50.8 mm
Center Height
33.3 mm

Description

Pillow Block Bearing, Base Width 32 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 50.8 mm, Overall Height 64 mm, Overall Length 65 mm, Overall Width 32 mm, Seal Type Lip Seal, Shaft Locking Type Eccentric Collar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.