Zoro Homepage

Pillow Block Bearing, Ball, 20mm Bore

  • Mfr # RASE20-XL-N

  • Zoro # G6918983


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Insert Ball
Bore Dia.
20 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RASE20-XL-N
Zoro #
G6918983
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
20 mm
Dimension H
33.3 mm
Dimension D
20 mm
Dimension L
130 mm
Dimension J
97 mm
Dimension H1
14.5 mm
Dimension A
32 mm
Overall Width
43.7 mm
Overall Height
64 mm
Bolt Size
M10
Dimension N
11 mm
Dimension S
26.6 mm
Overall Length
130 mm
Dimension H2
64 mm
Center Height
33.3 mm
Mounting Bolt Size
M10
Base Height
14.5 mm
Bore Diameter
20 mm
Base Width
32 mm
Mount Hole Center-to-Center Width
97.5 mm

Details

Bearing Insert Type
Radial Insert Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
97 mm
Mounting Surface to Shaft Center
33.3 mm
Series
RASE
Number of Bolts
2
Housing Material
Cast Iron
Finish
Painted
Static Load Capacity
6,600 N
Temp. Range
-20 Degrees to 120 Degrees F
Standards
GTB14 DIN1680-2
Item
Pillow Block Bearing
Dynamic Load Capacity
12,800 N
Includes
C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Locking Type
Eccentric Locking Collar
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Dynamic Radial Load Capacity
13 kN
Maximum Temperature
120 Degrees C
Lubricant Material
FAG Arcanol-MULTI2/NLGI #2 Equivalent
Static Radial Load Capacity
6 kN
Bearing Material Grade
52100
Seal Type
Lip Seal
Split Housing
Not Split
Housing Material Finish
Painted
System of Measurement
Metric
Minimum Temperature
-20 Degrees C
Dynamic Axial Load Capacity
12,800 N
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 14.5 mm, Base Width 32 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 97.5 mm, Overall Height 64 mm, Overall Length 130 mm, Overall Width 43.7 mm, Seal Type Lip Seal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.