Zoro Homepage

Pillow Block Bearing, Ball, 25mm Bore

  • Mfr # RASE25-XL-N

  • Zoro # G6496847


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Insert Ball
Bore Dia.
25 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RASE25-XL-N
Zoro #
G6496847
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
25 mm
Overall Width
44.5 mm
Dimension S
27 mm
Dimension A
36 mm
Bolt Size
M10
Dimension J
103 mm
Overall Length
130 mm
Dimension D
25 mm
Dimension H2
70 mm
Dimension H1
14.5 mm
Overall Height
70 mm
Dimension L
130 mm
Dimension H
36.5 mm
Dimension N
11 mm
Center Height
36.5 mm
Mount Hole Center-to-Center Width
102.5 mm
Mounting Bolt Size
M10
Base Height
14.5 mm
Bore Diameter
25 mm
Base Width
36 mm

Details

Bearing Insert Type
Radial Insert Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
103 mm
Mounting Surface to Shaft Center
36.5 mm
Series
RASE
Number of Bolts
2
Dynamic Load Capacity
14,000 N
Housing Material
Cast Iron
Item
Pillow Block Bearing
Finish
Painted
Locking Type
Eccentric Locking Collar
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Standards
GTB14 DIN1680-2
Temp. Range
-20 Degrees to 120 Degrees F
Static Load Capacity
7,800 lb
Includes
C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Housing Material Finish
Painted
Lubricant Material
FAG Arcanol-MULTI2/NLGI #2 Equivalent
Static Radial Load Capacity
7 kN
Dynamic Radial Load Capacity
14 kN
Seal Type
Lip Seal
System of Measurement
Metric
Dynamic Axial Load Capacity
14,000 N
Split Housing
Not Split
Maximum Temperature
120 Degrees C
Minimum Temperature
-20 Degrees C
Bearing Material Grade
52100
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 14.5 mm, Base Width 36 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 102.5 mm, Overall Height 70 mm, Overall Length 130 mm, Overall Width 44.5 mm, Seal Type Lip Seal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.