Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 30mm Bore

  • Mfr # PSHE30-XL-N

  • Zoro # G7181745


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Insert Ball
Bore Dia.
30 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSHE30-XL-N
Zoro #
G7181745
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
30 mm
Dimension A
40 mm
Dimension H
42.9 mm
Dimension D
30 mm
Dimension H2
82 mm
Dimension J
76.2 mm
Overall Height
82 mm
Dimension S
26.8 mm
Overall Length
98 mm
Overall Width
40 mm
Bolt Size
M10
Dimension L
98 mm
Base Width
40 mm
Center Height
42.9 mm
Mounting Bolt Size
M10
Bore Diameter
30 mm
Mount Hole Center-to-Center Width
76.2 mm

Details

Bearing Insert Type
Radial Insert Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
76.2 mm
Mounting Surface to Shaft Center
42.9 mm
Series
PSHE
Number of Bolts
2
Housing Material
Cast Iron
Standards
GTB14 DIN1680-2
Dynamic Load Capacity
19,500 N
Item
Pillow Block Bearing
Finish
Painted
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Includes
C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Static Load Capacity
11,300 lb
Locking Type
Eccentric Locking Collar
Temp. Range
-20 Degrees to 120 Degrees F
Dynamic Radial Load Capacity
20 kN
Seal Type
Lip Seal
Bearing Material Grade
52100
Split Housing
Not Split
System of Measurement
Metric
Minimum Temperature
-20 Degrees C
Dynamic Axial Load Capacity
19,500 N
Maximum Temperature
120 Degrees C
Housing Material Finish
Painted
Lubricant Material
FAG Arcanol-MULTI2/NLGI #2 Equivalent
Static Radial Load Capacity
11 kN
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Width 40 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 30 mm, Center Height 42.9 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 76.2 mm, Overall Height 82 mm, Overall Length 98 mm, Overall Width 40 mm, Seal Type Lip Seal, Shaft Locking Type Eccentric Collar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.