Zoro Homepage

Pillow Block Bearing, Ball, 30mm Bore

  • Mfr # RASE30-XL-N

  • Zoro # G7131354


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Insert Ball
Bore Dia.
30 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RASE30-XL-N
Zoro #
G7131354
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
30 mm
Dimension H
42.9 mm
Dimension N
14 mm
Overall Height
82 mm
Dimension S
17 mm
Dimension A
40 mm
Dimension J
118 mm
Dimension H2
82 mm
Dimension D
30 mm
Dimension H1
17 mm
Overall Width
48.5 mm
Bolt Size
M12
Overall Length
158 mm
Dimension L
158 mm
Bore Diameter
30 mm
Mount Hole Center-to-Center Width
117.5 mm
Base Height
17 mm
Center Height
42.9 mm
Mounting Bolt Size
M12
Base Width
40 mm

Details

Bearing Insert Type
Radial Insert Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
118 mm
Mounting Surface to Shaft Center
42.9 mm
Series
RASE
Number of Bolts
2
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 120 Degrees F
Housing Material
Cast Iron
Standards
GTB14 DIN1680-2
Dynamic Load Capacity
19,500 N
Includes
C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Finish
Painted
Locking Type
Eccentric Locking Collar
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Static Load Capacity
11,300 lb
Static Radial Load Capacity
11 kN
Dynamic Radial Load Capacity
20 kN
Housing Material Finish
Painted
Split Housing
Not Split
Lubricant Material
FAG Arcanol-MULTI2/NLGI #2 Equivalent
Bearing Material Grade
52100
Maximum Temperature
120 Degrees C
Seal Type
Lip Seal
Dynamic Axial Load Capacity
19,500 N
Minimum Temperature
-20 Degrees C
System of Measurement
Metric
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 17 mm, Base Width 40 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 30 mm, Center Height 42.9 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 117.5 mm, Overall Height 82 mm, Overall Length 158 mm, Overall Width 48.5 mm, Seal Type Lip Seal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.