Zoro Homepage

Pillow Block Bearing, Ball, 35mm Bore

  • Mfr # PASEY35-XL-N

  • Zoro # G7088417


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Insert Ball
Bore Dia.
35 mm
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PASEY35-XL-N
Zoro #
G7088417
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
35 mm
Dimension A
45 mm
Dimension H
47.6 mm
Dimension H1
19 mm
Dimension D
35 mm
Overall Width
34.9 mm
Dimension J
126 mm
Overall Length
163 mm
Overall Height
93 mm
Dimension B
35 mm
Dimension N
14 mm
Dimension L
163 mm
Dimension H2
93 mm
Bolt Size
M12
Bore Diameter
35 mm
Mounting Bolt Size
M12
Base Width
45 mm
Base Height
19 mm
Center Height
47.6 mm
Mount Hole Center-to-Center Width
126 mm

Details

Bearing Insert Type
Radial Insert Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
126 mm
Mounting Surface to Shaft Center
47.6 mm
Series
PASEY
Number of Bolts
2
Housing Material
Cast Iron
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Finish
Painted
Locking Type
Set Screw
Temp. Range
-20 Degrees to 120 Degrees F
Static Load Capacity
15,300 N
Includes
C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Dynamic Load Capacity
25,500 N
Item
Pillow Block Bearing
Standards
GTB14 DIN1680-2
Dynamic Axial Load Capacity
25,500 N
Static Radial Load Capacity
15 kN
Lubricant Material
FAG Arcanol-MULTI2/NLGI #2 Equivalent
Seal Type
Lip Seal
Housing Material Finish
Painted
Bearing Material Grade
52100
Maximum Temperature
120 Degrees C
Dynamic Radial Load Capacity
27 kN
Split Housing
Not Split
System of Measurement
Metric
Minimum Temperature
-20 Degrees C
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 19 mm, Base Width 45 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 35 mm, Center Height 47.6 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 126 mm, Overall Height 93 mm, Overall Length 163 mm, Overall Width 34.9 mm, Seal Type Lip Seal, Split Housing Not Split

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.