Zoro Homepage

Pillow Block Bearing, Ball, 45mm Bore

  • Mfr # PSHE45-XL

  • Zoro # G6742547


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Insert Ball
Bore Dia.
45 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSHE45-XL
Zoro #
G6742547
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
45 mm
Dimension S
32.7 mm
Dimension L
120 mm
Dimension D
45 mm
Dimension J
95.3 mm
Overall Height
107 mm
Dimension H
54 mm
Dimension H2
107 mm
Overall Length
120 mm
Bolt Size
M12
Overall Width
48 mm
Dimension A
48 mm
Bore Diameter
45 mm
Center Height
54 mm
Mount Hole Center-to-Center Width
95.3 mm
Base Width
48 mm
Mounting Bolt Size
M12

Description

Pillow Block Bearing, Base Width 48 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 45 mm, Center Height 54 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 95.3 mm, Overall Height 107 mm, Overall Length 120 mm, Overall Width 48 mm, Seal Type Lip Seal, Shaft Locking Type Eccentric Collar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.