Zoro Homepage

Pillow Block Bearing, Ball, 50mm Bore

  • Mfr # RASE50-XL-N

  • Zoro # G6581723


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Insert Ball
Bore Dia.
50 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RASE50-XL-N
Zoro #
G6581723
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
50 mm
Dimension S
38.2 mm
Dimension H1
21.5 mm
Dimension N
18 mm
Dimension J
158 mm
Dimension A
54 mm
Dimension L
200 mm
Dimension D
50 mm
Overall Length
200 mm
Dimension H2
115 mm
Bolt Size
M16
Overall Height
115 mm
Dimension H
57.2 mm
Overall Width
62.8 mm
Base Height
21.5 mm
Mount Hole Center-to-Center Width
158 mm
Bore Diameter
50 mm
Mounting Bolt Size
M16
Center Height
57.2 mm
Base Width
54 mm

Details

Bearing Insert Type
Radial Insert Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
158 mm
Mounting Surface to Shaft Center
57.2 mm
Series
RASE
Number of Bolts
2
Standards
GTB14 DIN1680-2
Housing Material
Cast Iron
Item
Pillow Block Bearing
Finish
Painted
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Static Load Capacity
23,200 N
Temp. Range
-20 Degrees to 120 Degrees F
Dynamic Load Capacity
35,000 N
Locking Type
Eccentric Locking Collar
Includes
C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Static Radial Load Capacity
23 kN
System of Measurement
Metric
Dynamic Radial Load Capacity
37 kN
Seal Type
Lip Seal
Minimum Temperature
-20 Degrees C
Maximum Temperature
120 Degrees C
Lubricant Material
FAG Arcanol-MULTI2/NLGI #2 Equivalent
Bearing Material Grade
52100
Dynamic Axial Load Capacity
35,000 N
Housing Material Finish
Painted
Split Housing
Not Split
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 21.5 mm, Base Width 54 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 50 mm, Center Height 57.2 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 158 mm, Overall Height 115 mm, Overall Length 200 mm, Overall Width 62.8 mm, Seal Type Lip Seal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.