Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 55mm Bore

  • Mfr # PASE55-XL

  • Zoro # G0114309


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Bore Dia.
55 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PASE55-XL
Zoro #
G0114309
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
55 mm
Dimension N
18 mm
Dimension L
222 mm
Dimension D
55 mm
Dimension A
60 mm
Overall Height
124.5 mm
Dimension H
63.5 mm
Dimension J
176 mm
Dimension H2
124.5 mm
Overall Width
48.4 mm
Dimension H1
22.5 mm
Overall Length
222 mm
Bolt Size
M16
Mount Hole Center-to-Center Length
176 mm
Bore Diameter
55 mm
Center Height
63.5 mm
Mounting Bolt Size
M16

Details

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
176 mm
Mounting Surface to Shaft Center
63.5 mm
Series
PASE
Number of Bolts
2
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Finish
Painted
Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 120 Degrees F
Includes
C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Standards
GTB14 DIN1680-2
Static Load Capacity
29,000 N
Dynamic Load Capacity
43,500 N
Item
Pillow Block Bearing
Lubricant Material
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Number of Mount Holes
2
Housing Material Finish
Painted
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 55 mm, Center Height 63.5 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Mount Hole Center-to-Center Length 176 mm, Number of Mount Holes 2, Overall Height 124.5 mm, Overall Length 222 mm, Overall Width 48.4 mm, Shaft Locking Type Eccentric Collar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.