Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 80mm Bore

  • Mfr # RASE80-XL-I

  • Zoro # G6958542


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Insert Ball
Bore Dia.
80 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RASE80-XL-I
Zoro #
G6958542
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
80 mm
Dimension D
80 mm
Overall Height
175 mm
Bolt Size
M24
Dimension A
78 mm
Overall Width
70.7 mm
Overall Length
290 mm
Dimension J
232 mm
Dimension H
89 mm
Dimension H1
30 mm
Dimension N
26 mm
Dimension H2
175 mm
Dimension S
47.6 mm
Dimension L
290 mm
Mounting Bolt Size
M24
Center Height
89 mm
Base Width
78 mm
Mount Hole Center-to-Center Width
232 mm
Base Height
30 mm
Bore Diameter
80 mm

Details

Bearing Insert Type
Radial Insert Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
232 mm
Mounting Surface to Shaft Center
89 mm
Series
RASE
Number of Bolts
2
Item
Pillow Block Bearing
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 120 Degrees F
Locking Type
Eccentric Locking Collar
Standards
GTB14 DIN1680-2
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Dynamic Load Capacity
72,000 N
Finish
Painted
Includes
C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Static Load Capacity
54,000 N
Bearing Material Grade
52100
Dynamic Axial Load Capacity
72,000 N
Lubricant Material
FAG Arcanol-MULTI2/NLGI #2 Equivalent
Maximum Temperature
120 Degrees C
Minimum Temperature
-20 Degrees C
Static Radial Load Capacity
54 kN
Dynamic Radial Load Capacity
76 kN
Seal Type
Lip Seal
Housing Material Finish
Painted
Split Housing
Not Split
System of Measurement
Metric
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 30 mm, Base Width 78 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 80 mm, Center Height 89 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 232 mm, Overall Height 175 mm, Overall Length 290 mm, Overall Width 70.7 mm, Seal Type Lip Seal, Shaft Locking Type Eccentric Collar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.