Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recirculating ball bearing carriage for KUVE45 Linear Guide system

  • Mfr # KWVE45-B-SL-V1-G3

  • Zoro # G616521262


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Rail Length
172.7 mm
Base Width
86 mm
Dynamic Load Capacity (N)
82000 N
Static Load Capacity (N)
4635 N
Rail Height
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWVE45-B-SL-V1-G3
Zoro #
G616521262
UPC #
-
Country of Origin
Romania

Dimensions

Rail Length
172.7 mm
Base Width
86 mm
Rail Height
60 mm

Details

Dynamic Load Capacity (N)
82000 N
Static Load Capacity (N)
4635 N

Description

Carriages KWVE..-B-SL, narrow, long carriage, four-rowCarriage can only be used on INA KUVE rails. They cannot be used on other INA series rail or on another manufacturer's rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.