Shop INA
See all product information
Create Account
RlrThrustBrgWshr, 1-3/4", 1-1/8", 3/32"
- Mfr # TWC1828-HLA
- Zoro # G2611962
product price:Â
$
6.39
/ea
Key Features
Inside Dia. (In.)
1.125 in
Outside Dia. (In.)
1.75 in
Thickness (In.)
0.09 in
Construction Material
Steel
Nominal Inside Dia.
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWC1828-HLA
- Zoro #
- G2611962
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- Steel
- Item
- Roller Thrust Bearing Washer
- System of Measurement
- Inch
- Washer Material Grade
- 100Cr6
- Self Lubricating Bearing
- No
- Lubrication Type
- Lubrication Required
- Minimum Temperature
- -5 Degrees F
- Maximum Temperature
- 250 Degrees F
- Series
- TRC, TWC
- Standards
- ABMA 21.2-1988
- Compatible Bearing
- 1828
- Washer Material
- Alloy Steel
- For Thrust Bearing Type
- Needle Roller
Dimensions
- Inside Dia. (In.)
- 1.125 in
- Outside Dia. (In.)
- 1.75 in
- Thickness (In.)
- 0.09 in
- Nominal Inside Dia.
- 1 1/8 in
- Thickness
- 3/32 in
- Nominal Outside Dia.
- 1 3/4 in
- Washer Thickness
- 3/32 in
- Outside Diameter
- 1 3/4 in
- Bore Diameter
- 1 1/8 in
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/8 in, Compatible Bearing 1828, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.