This item is Discontinued.

Ina Spherical Plain Bearing, 20mm Bore GE20-UK-2RS-A

Spherical Plain Bearing, 20mm Bore (Discontinued)

  • Mfr # GE20-UK-2RS-A
  • Zoro # G2954287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE20-UK-2RS-A
Zoro #
G2954287
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia. (mm)
35 mm
Width (mm)
16 mm
Outer Ring Width
12 mm
Outside Diameter Tolerance
-0.011/0 mm
Bore Diameter Tolerance
-0.01/0 mm
Inner Ring Width
16 mm
Ball Diameter
29 mm
Flat Diameter
24.1 mm
Bore Diameter
20 mm
Outside Diameter
35 mm

Details

Item
Spherical Plain Bearing
Series
GE..UK-2RS
Dynamic Load Capacity (N)
67,500 N
Temp. Range (F)
-325 Degrees to + 535 Degrees F
Type
Maintenance Free Double Sealed
Static Load Capacity (N)
112,000 N
Standards
DIN ISO Certified 12240-1
Dynamic Radial Load Capacity
67,900 N
Load Direction
Radial, Thrust
Static Radial Load Capacity
113,000 N
System of Measurement
Metric
Maximum Ball Swivel
9 Degrees
Closure
Sealed
Maximum Temperature
130 Degrees C
Minimum Temperature
-30 Degrees C

Description

Spherical Plain Bearing, Bore Diameter 20 mm, Ball Diameter 29 mm, Outer Ring Width 12 mm, Outside Diameter 35 mm, Bore Diameter Tolerance -0.01/0 mm, Closure Sealed, Dynamic Radial Load Capacity 67,900 N, Flat Diameter 24.1 mm, Inner Ring Width 16 mm, Load Direction Radial, Thrust, Maximum Ball Swivel 9 Degrees , Maximum Temperature 130 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter Tolerance -0.011/0 mm, Standards DIN ISO Certified 12240-1, Static Radial Load Capacity 113,000 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.