Zoro Homepage

Stud Track Roller, Size 32

  • Mfr # KR32-PP-A

  • Zoro # G2886231


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
32 mm
Roller Width
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KR32-PP-A
Zoro #
G2886231
UPC #
-
Country of Origin
Germany

Dimensions

Roller Dia.
32 mm
Roller Width
14 mm
Stud Dia.
12 mm
Stud Length
25 mm
Size
32
Stud Length (mm)
25
Roller Dia. (mm)
32
Roller Width (mm)
14
Thread Size
M12X1.5
Stud Dia. (mm)
12
Stud Diameter
12 mm
Roller Diameter
32 mm
Stud Thread Length
13 mm
Stud Thread Size
M12-1.5
Overall Length
40 mm

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Item
Track Roller
Type
Stud
Stud Material
Steel
Roller Type
Crowned
Static Load Capacity (Lb.)
2,180 lb
Roller Material
Alloy Steel
Number of Bearings
1
Bearing Material
Alloy Steel
Max. Load Radial (Lb.)
2,180 lb
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
1,820 lb
Bearing Material Grade
AISI 52100
Seal Material
Polypropylene
Closure
Double Sealed
Seal Type
Contact
Maximum Speed
5,500 RPM Grease
Duty Type
Standard
Roller Head Type
Crowned
Stud Material Grade
ANSI 52100
Dynamic Radial Load Capacity
7,100 N
Roller Material Grade
52100
Drive Location
Stud
Features
Plastic Axial Plain Washers on Both Sides, Stud Type Track Rollers Kr..-Pp, with Axial Guidance
Static Radial Load Capacity
9,300 N
System of Measurement
Metric
Rolling Element Rows
1
Load Direction
Radial
Drive Type
Slotted

Description

Track Roller, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Rolling Element Rows 1, Seal Type Contact, Stud Material Steel, Stud Thread Size M12-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.