Zoro Homepage

Stud Track Roller, Size 35

  • Mfr # KR35-PP-A

  • Zoro # G2894841


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
35 mm
Roller Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KR35-PP-A
Zoro #
G2894841
UPC #
-
Country of Origin
Germany

Dimensions

Roller Dia.
35 mm
Roller Width
18 mm
Stud Dia.
16 mm
Stud Length
32.5 mm
Stud Length (mm)
32.5
Thread Size
M16X1.5
Roller Width (mm)
18
Stud Dia. (mm)
16
Roller Dia. (mm)
35
Size
35
Stud Thread Size
M16-1.5
Stud Diameter
16 mm
Roller Diameter
35 mm
Overall Length
52 mm
Stud Thread Length
17 mm

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Stud Material
Steel
Static Load Capacity (Lb.)
4,250 lb
Roller Type
Crowned
Bearing Type
Needle Roller
Max. Load Radial (Lb.)
4,250 lb
Dynamic Load Capacity (Lb.)
2,900 lb
Number of Bearings
1
Bearing Material
Alloy Steel
Type
Stud
Roller Material
Alloy Steel
Item
Track Roller
Seal Material
Polypropylene
Features
Plastic Axial Plain Washers on Both Sides, Stud Type Track Rollers Kr..-Pp, with Axial Guidance
System of Measurement
Metric
Load Direction
Radial
Rolling Element Rows
1
Duty Type
Standard
Static Radial Load Capacity
14,500 N
Closure
Double Sealed
Stud Material Grade
ANSI 52100
Drive Location
Stud
Dynamic Radial Load Capacity
9,700 N
Roller Material Grade
52100
Seal Type
Contact
Drive Type
Slotted
Roller Head Type
Crowned
Bearing Material Grade
AISI 52100
Maximum Speed
3,600 RPM Grease

Description

Track Roller, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Rolling Element Rows 1, Seal Type Contact, Stud Material Steel, Stud Thread Size M16-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.